Shop All Wire Markers
Brady
1" x 15/64" Black Wire Marking Sleeves, 3FR-125-2-BK-S-2
Mfr # 3FR-125-2-BK-S-2
Zoro # G7007147
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP72, i7100, THT
- Height 15/64 in
- Legend None
- Material Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3FR-125-2-BK-S-2
- Zoro # G7007147
- UPC # 754473899585
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 15/64 in |
Width | 1 in |
Label Width | 3/16 in |
Label Height | 1 in |
Max. Wire Size | 0.11 in |
Min. Wire Size | 0.046 in |
Maximum Wire Diameter | 0.7 in |
Core Diameter | 3 in |
For Wire Diameter | 0.25 in to 0.7 in |
Minimum Wire Diameter | 0.25 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Fluid-Resistant, Material Series B-344, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Maximum Wire Gauge 0000 AWG, Minimum Wire Gauge 6 AWG, Compatible Grainger Part Number 30DA42, Compatible Mfr Part Number IP-R6700-WT, R6700-WT, Label Color Black, Label Height 1 in, Label Width 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Duck Coat size 2XLT (C003-BRN XXL TLL)
- MARCO Alternate Lens Outer - 25/Pkg (106002)
- KASK Safety Helmet Visor Screw Kit, For Use With Superplasma HD Visor Black (WAC00005)
- DAMASCUS GEAR Knee Pads, Hard, EVA, Universal, PR (DKP-B)
- BRADY Wire Markers, Legend 5, Black/White, PK25, WM-5-RD-PK (WM-5-RD-PK)
- BRADY Wire Markers, Legend 0, Black/White, PK25, TWM-0-PK (TWM-0-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, 3PS-125-2-WT (3PS-125-2-WT)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-1 (LAT-18-361-1)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT (HX-750-150-WT)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- Brady Wire Markers