Shop All Wire Markers
Brady
1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-S-2
Mfr # PS-187-2-WT-S-2
Zoro # G6814586
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
- Height 11/32 in
- Legend Write On
- Material PermaSleeve(R) Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-187-2-WT-S-2
- Zoro # G6814586
- UPC # 662820022077
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 11/32 in |
Width | 1 in |
Label Width | 3/16 in |
Label Height | 1 in |
Minimum Wire Diameter | 0.17 in |
For Wire Diameter | 0.166 in to 0.45 in |
Maximum Wire Diameter | 0.45 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 1 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.17 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Die Cut Circle Cartridge, Black/White, Labels/Roll: 1000 (DK1218)
- KENT SAFETY Flotation Work Vest, UNIV, 35lb, CO2, OR (134402-200-004-21)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, M (LUX-TENBIB-YM)
- SIGNMISSION OSHA WARNING Sign, Crush Hazard Stay Clear, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-WS-D-35-L-12539)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK (WM-0-PK)
- BRADY Write On Wire Marker, Nylon White, LAT-40-799-5 (LAT-40-799-5)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- 3M Wire Marker Tape Dispenser, PK25 (STD)
- Brady Electrical Labels