Shop All Wire Markers
Brady
1" x 1-21/32" Green Wire Marking Sleeves, 3PS-1000-2-GR-2
Mfr # 3PS-1000-2-GR-2
Zoro # G6441163
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 1 21/32 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3PS-1000-2-GR-2
- Zoro # G6441163
- UPC # 662820575481
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 1 21/32 in |
Width | 1 in |
Label Width | 1 in |
Label Height | 1 in |
Min. Wire Size | 0.333 in |
Max. Wire Size | 0.95 in |
Minimum Wire Diameter | 0.06 in |
Maximum Wire Diameter | 0.15 in |
For Wire Diameter | 0.062 in to 0.15 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (11847-00000-20)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, M, PR (960M-09)
- BRADY Wall Switch Lockout, Red, 9/32 In. Dia. (65392)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- Brady Wire Markers