Shop All Wire Markers
Brady
1" x 1-21/32" Brown Wire Marking Sleeves, 3PS-1000-2-BR-2
Mfr # 3PS-1000-2-BR-2
Zoro # G6991783
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 1 21/32 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-1000-2-BR-2
- Zoro # G6991783
- UPC # 662820575450
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 1 21/32 in |
Width | 1 in |
Label Width | 1 in |
Label Height | 1 in |
Max. Wire Size | 0.95 in |
Min. Wire Size | 0.333 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.02 in |
For Wire Diameter | 0.023 in to 0.08 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 1 in |
Maximum Wire Diameter | 0.08 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VANGUARD SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (A1AA24)
- CONDOR VF, Coated Gloves, Nylon, S, 5PE88, PR (60NM92)
- LABELMASTER NFPA Diamond Label, 15inx15in, Vinyl (H-V102)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size M (SV4WOMM)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-750-PK (SLFW-750-PK)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY Wire Markers, Legend 5, Black/White, PK25, HH-5-PK (HH-5-PK)
- BRADY White Tedlar(R) Wire Marker, THT-5-437-10 (THT-5-437-10)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- Brady Electrical Labels