Shop All Wire Markers
Brady
1" x 1-1/4" Blue Wire Marking Sleeves, PS-750-2-BL-2
Mfr # PS-750-2-BL-2
Zoro # G6851284
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 1 1/4 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-750-2-BL-2
- Zoro # G6851284
- UPC # 662820992394
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 1 1/4 in |
Width | 1 in |
Label Width | 3/4 in |
Label Height | 1 in |
Min. Wire Size | 0.25 in |
Max. Wire Size | 0.7 in |
Maximum Wire Diameter | 0.45 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 1 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.19 in |
For Wire Diameter | 0.187 in to 0.45 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7x10 In., English, U1-1002-RD_10X7 (U1-1002-RD_10X7)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Inspection Log, Pk1000 (1HAC3)
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. (572-0711)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (KKC2PU-04-L)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- Brady Electrical Labels