Shop All Wire Markers
Brady
1" x 1-1/4" Black Wire Marking Sleeves, 3PS-750-2-BK-S-2
Mfr # 3PS-750-2-BK-S-2
Zoro # G6812154
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 1 1/4 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-750-2-BK-S-2
- Zoro # G6812154
- UPC # 662820987536
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 1 1/4 in |
Width | 1 in |
Label Width | 3/4 in |
Label Height | 1 in |
Max. Wire Size | 0.7 in |
Min. Wire Size | 0.25 in |
For Wire Diameter | 0.125 in to 0.215 in |
Minimum Wire Diameter | 0.13 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.22 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/4 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Premium Latex Coated String Gloves, White/Blue, Large (9680L)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB219SBUXL003000)
- MCR SAFETY Leather Palm Gloves, Cowhide, 3XL, PK12 (1400XXXL)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-0-49-PK (TMM-0-49-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-1 (SDR-1)
- Brady Electrical Labels