Shop All Wire Markers
This Product is Discontinued
Brady
1" x 1-1/2" Wire Marker Label, White on Translucent (Discontinued)
Mfr # PTL-31-427
Zoro # G2964035
This Product is Discontinued
Key Features
- Color Black on White
- Printer Series Compatibility BMP61, BMP71
- Height 1 1/2 in
- Legend Blank
- Material Self Laminating Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-31-427
- Zoro # G2964035
- UPC # 662820184287
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Height | 1 1/2 in |
Width | 1 in |
Label Width | 1 in |
Label Height | 1 1/2 in |
Printable Portion Width | 1 in |
Label Size | 1 1/2 in x 1 in |
Printable Portion Height | 1/2 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310, M71-R4300, R4310, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 12 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.