Shop All Wire Markers
Brady
1" x 1-1/2" Green on Translucent Label, Self Laminating Vinyl
Mfr # PTL-31-427-GR
Zoro # G2724592
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on Green
- Printer Series Compatibility BMP61, BMP71
- Height 1 1/2 in
- Legend Blank
- Material Self Laminating Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-31-427-GR
- Zoro # G2724592
- UPC # 662820185796
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 1 1/2 in |
Width | 1 in |
Label Width | 1 in |
Label Height | 1 1/2 in |
Min. Wire Size | 10 AWG |
Max. Wire Size | 4 AWG |
Printable Portion Width | 1 in |
For Wire Diameter | 0.157 in to 0.319 in |
Printable Portion Height | 1/2 in |
Minimum Wire Diameter | 0.16 in |
Label Size | 1 1/2 in x 1 in |
Maximum Wire Diameter | 0.32 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Green, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310, M71-R4300, R4310, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Glove Bag, 14" L, Tan (4T498)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 0, DOT, PK50 (NUMBER0R)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18444)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TWM-1-PK (TWM-1-PK)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY 2" x 7/16" White Label, Irradiated Polyolefin, PS-250-2-WT (PS-250-2-WT)
- BRADY Wire Markers, Legend L2, Black/White, PK25, WM-L2-PK (WM-L2-PK)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- SUPCO Fan Cycling Pressure Switch 150-22 (SFC150225)
- Brady Electrical Labels