Shop All Identification Labels
Brady
1" x 0.25" Overlaminate Label
Mfr # LAM-2-103
Zoro # G4787548
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 1/4 in
- Width 1 in
- Thickness 0.0025 in
- Product Type Overlaminate Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # LAM-2-103
- Zoro # G4787548
- UPC # 66282016101
- Country of Origin United States
- Category Identification Labels
Dimensions
Length | 1/4 in |
Width | 1 in |
Details
Item | Overlaminate Label,1" W x 0.25" H |
Material | Polyester |
Thickness | 0.0025 in |
Product Type | Overlaminate Labels |
Description
Overlaminate Label,1 In. W x 0.25 In. H, Length 1/4 in, Width 1 in, Material Polyester, Thickness 0.0025 in, Product Type Overlaminate Labels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES 50 Ft Airline For Vest (8400-50)
- SWEDEPRO Chainsaw Pants, Navy, Size 34 to 36x33 In (153034)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- ZORO SELECT Flagging Tape, Fluorescent Red, 1-3/16in.W (ARR-20)
- BRADY Board Inspection Arrows 0.19" H x, PK 25, BIA-RD-PK (BIA-RD-PK)
- BRADY Arc Flash Protection Label, PK100, 52029 (52029)
- BRADY Arc Flash Protection Label, PK5, 101952 (101952)
- BRADY Hard Hat Label, Black, Red/White, PK4 (50193)
- BRADY Brady Arc Flash Labels, Warning Arc Flash & Shock Hazzard, 2in X 4in, Black/Orange/White (101517)
- BRADY Machine/Equipment Label, PK5, 86203 (86203)
- NMC Nfpa Target Organ Label, Pk5 (NFP21AP)
- Brady Identification Labels