Shop All Label Maker Ribbons
Brady
1" White Printer Label, Nylon Cloth
Mfr # WML-511-499
Zoro # G2992394
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Legend Blank
- Material Nylon Cloth
- Width 1 in
- For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WML-511-499
- Zoro # G2992394
- UPC # 662820326311
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Width | 1 in |
Details
Color | White |
Item | Printer Label |
Legend | Blank |
Material | Nylon Cloth |
For Use With | I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers |
Standards | ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized |
Labels per Roll | 250 |
Max. Lines of Print | I.D. PRO: 4, LS2000: 5 |
Label Material | Nylon Cloth, Permanent Adhesive |
Description
Printer Label, Label Material Nylon Cloth, Permanent Adhesive, Labels per Roll 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Blue Anti-Scratch (SB1860S)
- ALLEGRO INDUSTRIES Lay Flat Ducting, 8/12 in., 500 ft. (9500-500)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1346)
- TIMBERLAND PRO Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1VXG214)
- BRADY Label, 1/2 in W, Outdoor, Yellow (M7C-500-595-YL)
- BRADY Label, 1 1/2 in W, Clear; White (M6-34-427)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue (13524)
- BRADY Label, Color Silver, 1" W, 1" H (M7-20-362)
- BRADY Label, 1 in W, Clear; White (M6-31-642)
- BRADY Label, Vinyl, Matte, 1" W (M7-19-417)
- BRADY Label, 1 1/2 in W, White (M6-29-483)
- Brady Safety Labels