Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
1 mil Polyimide Circuit Board Labels 0.25 in H x 0.75 in W White 10000/RL
Mfr # THT-46-729-10
Zoro # G508583361
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.75 in
- Height 0.25 in
- Material Polyimide
- Includes Roll of 10000 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-46-729-10
- Zoro # G508583361
- UPC # 754473934453
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.75 in |
Height | 0.25 in |
Size | 0.25 in H x 0.75 in W |
Details
Item | Label |
Color | White |
Material | Polyimide |
Includes | Roll of 10000 Labels |
Label Maker Tape Thickness | 0.0034 in |
Application | Circuit Board Labeling;Component and Equipment Labeling |
Label Maker Tape Finish | Matte |
Description
Low-Profile Polyimide B-729 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. High temperature low profile is ideal for processes requiring thin or lighter weight materials. ultra-durable matte white polyimide material is thermal transfer printable. UL Approved;Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number IP-R6006 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6006 for a different printer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, 2XL, 1 PR (281XXL-11.EU)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 7, 1 PR (NK803ES/7)
- ZING Emergency Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2542)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0265-X)
- BRADY Label (M21-7-423)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (XC-375-498)
- BRADY Label, 1/2 in W, White (M7-83-499)
- BRADY Label, 1 29/32 in W, White (M6-78-488)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-BK)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-136-499-3)
- BRADY Continuous Label Roll Cartridge: 3/4 in x 14 ft, Vinyl, Black on White, 1 Label Included (M21-750-427)
- Brady Safety Labels