Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
1 mil Polyimide Circuit Board Labels 0.2 in H x 0.65 in W White 10000/RL
Mfr # THT-14-729-10
Zoro # G408583119
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.65 in
- Height 0.2 in
- Material Polyimide
- Label Maker Tape Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-14-729-10
- Zoro # G408583119
- UPC # 754473933760
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.65 in |
Height | 0.2 in |
Size | 0.2 in H x 0.65 in W |
Details
Item | Label |
Color | White |
Material | Polyimide |
Label Maker Tape Finish | Matte |
Application | Circuit Board Labeling;Component and Equipment Labeling |
Includes | Roll of 10000 Labels |
Label Maker Tape Thickness | 0.0034 in |
Description
Low-Profile Polyimide B-729 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. High temperature low profile is ideal for processes requiring thin or lighter weight materials. ultra-durable matte white polyimide material is thermal transfer printable. UL Approved;Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-15596)
- BRADLEY 4V DC Service Solenoid Valve (S07-072S)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-4000-595-GY)
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113110)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-855-YL)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13539)
- BRADY Label, 1/2 in W, Clear; Purple (M6-29-427-PL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-595-YL)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3500 (THT-63-427-3.5)
- BRADY Label, White, Labels/Roll: 500 (PTL-29-483)
- Brady Label Maker Tapes, Labels, Signs & Tags