Shop All Wire Markers
Brady
1-63/64" x 3/8", Wire Marker Tag, Write On Legend, White
Mfr # LAT-176-124
Zoro # G6415403
product price: $61.75
/pk 10, $6.18/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility Laser Printers
- Height 3/8 in
- Legend Write On
- Material Paper Tag Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LAT-176-124
- Zoro # G6415403
- UPC # 662820245711
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 3/8 in |
Width | 1 63/64 in |
Label Width | 1 31/32 in |
Label Height | 3/8 in |
Minimum Wire Diameter | 0.19 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/8 in x 1 31/32 in |
For Wire Diameter | 0.188 in to 0.32 in |
Maximum Wire Diameter | 0.32 in |
Description
Precut Label Sheet, Label Material Paper, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Width 1 31/32 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in, Printer Series Compatibility Laser Printers, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 8 AWG, Adhesive Adhesive, Adhesive Material Acrylic, Application Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, HEPA, Magenta, 20 PK, NIOSH (450-01-01R20)
- BRK 10 Year Battery-Powered Ionization Smoke Detector (1046857)
- 2W INTERNATIONAL Vinyl Poncho, Red (7010-VP RD)
- CONDOR Sealed Safety Glasses, Donyi Design, Anti-Fog, Wraparound, Foam Lined, Black/Blue Frame, Clear Lens (22ED39)
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 2 Pack of 300 Each, 300PK (SCN07-2)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- BRADY 1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-9-427-10)
- BRADY Wire Markers, Legend 3, Black/White, PK25, WM-3-SC-PK (WM-3-SC-PK)
- BRADY Clip Sleeve Wire Mrkrs, N-Z, Blk/Wht, PK13, SCN15-N-Z (SCN15-N-Z)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- Brady Wire Markers