Shop All Wire Markers
This Product is Discontinued
Brady
1-49/64" x 15/64" White Polyolefin Wire Marker Sleeves (Discontinued)
Mfr # PSPT-125-175-WT
Zoro # G3356744
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White ( Matte )
- Printer Series Compatibility BMP61, BMP71, M611
- Height 15/64 in
- Legend Blank
- Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PSPT-125-175-WT
- Zoro # G3356744
- UPC # 662820184645
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 15/64 in |
Width | 1 49/64 in |
Label Width | 1/8 in |
Label Height | 1 3/4 in |
Min. Wire Size | 0.046 in |
Max. Wire Size | 0.11 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 1 3/4 in |
Minimum Wire Diameter | 0.25 in |
For Wire Diameter | 0.25 in to 0.7 in |
Maximum Wire Diameter | 0.7 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Maximum Wire Gauge 00 AWG, Minimum Wire Gauge 6 AWG, Compatible Grainger Part Number 52HK14, 5WKX7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.