Shop All Wire Markers
Brady
1-1/2" x 7/16" Violet Wire Marking Sleeves
Mfr # PS-250-150-VT
Zoro # G6836417
product price: $2,040.99
/ea
Free Shipping & Returns
$2,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Violet ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 7/16 in
- Legend None
- Material Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-250-150-VT
- Zoro # G6836417
- UPC # 662820990871
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 7/16 in |
Width | 1 1/2 in |
Label Width | 1/4 in |
Label Height | 1 1/2 in |
Max. Wire Size | 0.215 in |
Min. Wire Size | 0.094 in |
For Wire Diameter | 0.062 in to 0.15 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 1 1/2 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.15 in |
Minimum Wire Diameter | 0.06 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30CZ92, 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1052Q/XL)
- DICKIES Men's Black Polyester/Cotton Jacket size XL (LJ60BS RG XL)
- HEXARMOR Hexarmor Apron (AP382)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- BRADY Wire Markers, Legend 1 to 48, Blk/Wht, PK25 (WM-1-48-TM-PK)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK (CPCWM-1-25)
- DYMO RHINO (R) Heat Shrink Tube Label 1/2" x 60"H, Black on Yellow (18056)
- Brady Electrical Labels