Shop All Wire Markers
Brady
1-1/2" White Label, Polyester
Mfr # THT-4-423-10
Zoro # G1234563
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Legend Blank
- Material Polyester
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-4-423-10
- Zoro # G1234563
- UPC # 662820301073
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Width | 1 1/2 in |
Label Width | 1 1/2 in |
Label Height | 1/4 in |
Max. Wire Size | 1 AWG |
Core Diameter | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 1/4 in x 1 1/2 in |
Roll Width | 3 11/32 in |
Roll Size (WxL) - Blank Precut General Purpose | 3 11/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Rain Pant, Refl Piping, Lime, 2XL-3XL (RWP106-2X-3X)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 7 ft Roll Length, 3/8 in Roll Width, Black on White (M21-187-C-342)
- NOTRAX 30 ft. L x PVC Foam, 1/2" Thick (419S0330BY)
- WEARWELL Antifatigue Mat, Black/Yellow, 5 ft. L x (495.1516X3X5BYL)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- BRADY Clip Sleeve Wire Mkrs, Minus, Blk/Wht, PK10, SCN09-MINUS (SCN09-MINUS)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- Brady Wire Markers