Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
0.5 x 1 in. Amber Polyimide High Temperature Labels
Mfr # 262-139846
Zoro # G909803099
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 262-139846
- Zoro # G909803099
- UPC # 754473932980
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Glove Liner, White, Regular, PK10 (BGL2.20R)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-1310/XL)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_14X10 (U5-1131-RD_14X10)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58251)
- BRADY Label, White, Labels/Roll: 3000 (THT-155-492-3)
- BRADY Thermal Transfer Label, White, Labels/Roll: 250 (PTL-19-642)
- BRADY Precut Label Cartridge, White, Matte (M4-82-492)
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-4250-509-WT)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, Black on White (M21-750-595-WT)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13563)
- BRADY Raised Panel Label, White, Labels/Roll: 300 (B30EP-176-593-WT)
- Brady Safety Labels