Shop All Wash Fountain Repair Parts
Bradley
Window, IR Sensor
Mfr # 269-1190
Zoro # G1402475
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Controls, Sensors and Transformers
- For Use With Wash Fountains
- Includes Window-IR Sensor
- Compatible Mfr. Model Number CRS-2, CRS-3, HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, SS-1
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 269-1190
- Zoro # G1402475
- UPC # 094705857373
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 3/4 in |
Details
Item | Window- IR Sensor |
Sub-Category | Controls, Sensors and Transformers |
For Use With | Wash Fountains |
Includes | Window-IR Sensor |
Compatible Mfr. Model Number | CRS-2, CRS-3, HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, SS-1 |
Material | Plastic |
Wash Fountain Part Sub Category | Wash Fountain Sensors and Timers |
Wash Fountain Part Type | Sensor |
Description
Window- IR Sensor, Compatible Mfr. Model Number CRS-2, CRS-3, HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, SS-1, For Use With Wash Fountains, Plastic, Bradley, Size 3/4 in, Wash Fountain Sensors and Timers, Sensor
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower Trim Pack Kit 6-3/8" (TMPK7300-MT)
- RHEEM-RUUD Element, 6000W, 208V, 11.8" L, For Use With G1019523, G1565225 (SP10872QH)
- ELDON JAMES Thermoplastic Tubing (CFX2-4NX50)
- DELTA Delta Signature Pullouts Wand Assembly w/ Hose Arctic Stainless (RP32542AR)
- BRADLEY Repair Kit- Air Valve (S73-054A)
- BRADLEY Foot Valve Assembly (S07-066)
- BRADLEY Soap Filler Hole Cap (S10-004)
- BRADLEY Sensor-Adaptive Short Lead (269-1608)
- BRADLEY Support Tube Gasket (125-008)
- BRADLEY Repair Kit for S60-003 (S45-050)
- ACORN CONTROLS 9 Volt Latching Solenoid (2563-326-001)
- Bradley Wash Fountain Repair Parts