Shop All Drinking Fountains & Water Cooler Parts
Bradley
Window-AZ Classic
Mfr # 269-832
Zoro # G6218466
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- Material Plastic
- Size 2 1/2 in
- For Use With Wash Fountains
- Wash Fountain Part Sub Category Wash Fountain Sensors and Timers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 269-832
- Zoro # G6218466
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 2 1/2 in |
Details
Item | Lens |
Fits Brand | Bradley |
Material | Plastic |
For Use With | Wash Fountains |
Wash Fountain Part Sub Category | Wash Fountain Sensors and Timers |
Wash Fountain Part Type | Sensor |
Compatible Mfr. Model Number | S93-011, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708 |
Description
Sensor Window, Compatible Mfr. Model Number S93-011, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, For Use With Wash Fountains, Plastic, Bradley, Size 2 1/2 in, Wash Fountain Sensors and Timers, Sensor
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 80000 Remodeling Cover, Plastic/Stainless Steel/Zinc, For: Universal Tub/Shower Faucet (9D00080000)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X25)
- BRENNAN INDUSTRIES Reducing Union , Gas, N2403 (N2403-05-05-SS)
- NORITZ 3/4 in. Tankless Water Heater Isolator Valve Kit Threaded Lead Free (IK-WV-200-3-TH-LF)
- BRADLEY Bradley Equa-Flow Handle (128-047)
- BRADLEY O-ring (269-1411)
- BRADLEY Accuzone Sensor (269-1184)
- BRADLEY Ganged Solenoid Valve Body (118-238)
- BRADLEY Diverter Assembly (S27-290)
- BRADLEY Combination Sign, For Use With Bradley Safety Showers (114-052)
- ELKAY Elkay Kit -1/4' Press-In Fitting (98164C)
- Bradley Drinking Fountains & Water Cooler Parts