Shop All Wash Fountain Repair Parts
Bradley
WFTN Leg Plated STD. HT
Mfr # 193-002
Zoro # G1316016
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- For Use With Wash Fountains
- Includes Pedestal Leg, Zinc Plating
- Compatible Mfr. Model Number WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808
- Size 18 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 193-002
- Zoro # G1316016
- UPC # 094705857205
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 18 3/4 in |
Details
Item | Wash Fountain Leg - Standard Height |
Sub-Category | Gaskets, Hardware and O-Rings |
For Use With | Wash Fountains |
Includes | Pedestal Leg, Zinc Plating |
Compatible Mfr. Model Number | WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808 |
Material | Steel |
Wash Fountain Part Sub Category | Wash Fountain Hardware |
Wash Fountain Part Type | Support Leg |
Description
Wash Fountain Leg - Standard Height, Compatible Mfr. Model Number WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, For Use With Wash Fountains, Steel, Bradley, Size 18 3/4 in, Wash Fountain Hardware, Support Leg
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet (B-1123)
- A.O. SMITH 9000056045 Kit 24" Thermocouple (9000056045)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1", 125, Brz Nl (4385004390)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.5Gpm (830DPA50-CZ)
- BRADLEY Sensor Eyes 36" (251-019A)
- BRADLEY Solenoid Service Valve Thru Body (S07-067AS)
- BRADLEY Repair Kit Wftn. Sprayhead (S45-051)
- BRADLEY Tailpiece-3/8 Npt (Threaded) (129-009)
- BRADLEY Manual Mixing Valve With Tailpieces (S01-038S)
- BRADLEY Foot Lever for 36 in Units (143-027)
- ACORN CONTROLS Air Control Push Button Assembly, Single-Temp w/Side Outlet (2566-025-001)
- Bradley Plumbing Parts & Accessories