Shop All Wardrobe Lockers
Bradley
Wardrobe Z Locker, 18 in W, 18 in D, 72 in H, (1) Wide, (2) Openings, Beige
Mfr # LK181872ZHV-202
Zoro # G5425077
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$777.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (2) Tier
- Overall Width 18 in
- Overall Depth 18 in
- Overall Height 72 in
- Opening Width 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # LK181872ZHV-202
- Zoro # G5425077
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 18 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 14 1/4 in |
Opening Depth | 17 1/8 in |
Opening Height | 40 1/8 in |
Overall WxD | 18 in x 18 in |
Opening WxH | 14 1/4 in x 40 1/8 in |
Opening WxDxH | 14 1/4 in x 17 1/8 in x 40 1/8 in |
Description
Wardrobe Z Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 18 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 17 1/8 in, Opening Height 40 1/8 in, Opening Width 14 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Closet Rod, Length 72-120 In. (PB0022-72120)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2A-HG)
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-5295)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1258-1PT)
- GLOBAL INDUSTRIAL 3-Tier 9 Door Locker, 12Wx15Dx24H, Tan, Unassembled (493414TN)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTK-121836-1MG)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (6) Openings, Gray (82368GY-U)
- GLOBAL INDUSTRIAL 16 Person Locker, 12 x18x12, Unassembled, Gray (238232GY)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 66" H, (3) Wide, (6) Openings, Blue (62358BL-U)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Sand (CMS-242172-1SD)
- Bradley Wardrobe Lockers