Shop All Wardrobe Lockers
Bradley
Wardrobe Z Locker, 15 in W, 18 in D, 60 in H, (1) Wide, (2) Openings, Gray
Mfr # LK151860ZHV-200
Zoro # G5425174
product price: $702.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$702.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (2) Tier
- Overall Width 15 in
- Overall Depth 18 in
- Overall Height 60 in
- Opening Width 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK151860ZHV-200
- Zoro # G5425174
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 15 in |
Overall Depth | 18 in |
Overall Height | 60 in |
Opening Width | 11 1/4 in |
Opening Depth | 17 1/8 in |
Opening Height | 40 1/8 in |
Opening WxDxH | 11 1/4 in x 17 1/8 in x 40 1/8 in |
Opening WxH | 11 1/4 in x 40 1/8 in |
Overall WxD | 15 in x 18 in |
Description
Wardrobe Z Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 60 in, Overall Width 15 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 17 1/8 in, Opening Height 40 1/8 in, Opening Width 11 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 18"W x 6"D x 6"H White (9182-W)
- ECONOCO Semi-Gloss Hook 4", White, 96PK (EWH/H4)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 17 7/8 in L, Yellow (QSB210YL)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXT1)
- BRADLEY Wardrobe Locker, 12 in W, 15 in D, 60 in H, (1) Tier, (1) Wide, Deep Blue (LK1215601HV-203)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1588-1PT)
- SAFCO Single-Tier, Three-Column Locker, 36" W, 78" H, Two-Tone Gray (5525GR)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (9) Openings, Blue (33368BLU)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (9) Openings, Blue (83365BL-U)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60, 1 Door, Unassembled, Tan (652064TN)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-121872-CMG)
- Bradley Wardrobe Lockers