Shop All Wardrobe Lockers
Bradley
Wardrobe Z Locker, 15 in W, 15 in D, 72 in H, (1) Wide, (2) Openings, Beige
Mfr # LK151572ZHV-202
Zoro # G5425192
product price: $642.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (2) Tier
- Overall Width 15 in
- Overall Depth 15 in
- Overall Height 72 in
- Opening Width 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK151572ZHV-202
- Zoro # G5425192
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 15 in |
Overall Depth | 15 in |
Overall Height | 72 in |
Opening Width | 11 1/4 in |
Opening Depth | 14 1/8 in |
Opening Height | 47 in |
Opening WxDxH | 11 1/4 in x 14 1/8 in x 47 in |
Overall WxD | 15 in x 15 in |
Opening WxH | 11 1/4 in x 47 in |
Description
Wardrobe Z Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 72 in, Overall Width 15 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 14 1/8 in, Opening Height 47 in, Opening Width 11 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Compartment Box with 12 compartments, Plastic, 5 19/64 in H x 11 45/64 in W (STST14028)
- LITTLE GIANT Perforated Rack Decking (RDP-4246-3)
- GLOBAL INDUSTRIAL Chrome Post Clamp 7/16W Space (AC)
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2202-95)
- BRADLEY Wardrobe Locker, 12 in W, 15 in D, 60 in H, (1) Tier, (1) Wide, Deep Blue (LK1215601HV-203)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STS-121872-3MG)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (CMS-242472-A)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3A-HG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121836-AMG)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Tan (USV1228-3A-PT)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (4VFH1)
- Bradley Wardrobe Lockers