Shop All Wardrobe Lockers
Bradley
Wardrobe Z Locker, 15 in W, 15 in D, 60 in H, (1) Wide, (2) Openings, Deep Blue
Mfr # LK151560ZHV-203
Zoro # G5425244
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (2) Tier
- Overall Width 15 in
- Overall Depth 15 in
- Overall Height 60 in
- Opening Width 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK151560ZHV-203
- Zoro # G5425244
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 15 in |
Overall Depth | 15 in |
Overall Height | 60 in |
Opening Width | 11 1/4 in |
Opening Depth | 14 1/8 in |
Opening Height | 40 1/8 in |
Opening WxH | 11 1/4 in x 40 1/8 in |
Opening WxDxH | 11 1/4 in x 14 1/8 in x 40 1/8 in |
Overall WxD | 15 in x 15 in |
Description
Wardrobe Z Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 60 in, Overall Width 15 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 14 1/8 in, Opening Height 40 1/8 in, Opening Width 11 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOZIER STORE FIXTURES Lozier Store Fixtures WBF43 BCP 4 W ft. x 3 W in. Lozier Wire Bin Front - Pack Of 20 (648412)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 7 1/4 in L, 7 in W, 5 1/4 in H, 6 PK (DSS403)
- ZORO SELECT Wire Shelving Unit, 18"D x 68"W x 63"H, 9 Shelves, Chrome (1UFL4)
- LYON Locker Room Bench, 2 Pedestals, 6 Ft (NF5824)
- BRADLEY Wardrobe Locker, 12 in W, 15 in D, 60 in H, (1) Tier, (1) Wide, Deep Blue (LK1215601HV-203)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 2 Door, Unassembled, Blue (652074BL)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-121872-CMG)
- SALSBURY INDUSTRIES 3 Tier Vented Locker, 36"Wx66"Hx15"D, 9 Door, Blue, Unassembled (73355BL-U)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1HDV-HG)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan (U1588-2A-PT)
- TENNSCO 30 W, 72 H, Black (7215-BLK)
- Bradley Wardrobe Lockers