Shop All Wardrobe Lockers
Bradley
Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Deep Blue
Mfr # LK1518721HV-203
Zoro # G9901202
product price: $628.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$628.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 15 in
- Overall Depth 18 in
- Overall Height 72 in
- Opening Width 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK1518721HV-203
- Zoro # G9901202
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 15 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 11 1/4 in |
Opening Depth | 17 1/8 in |
Opening Height | 70 in |
Opening WxDxH | 11 1/4 in x 17 1/8 in x 70 in |
Overall WxD | 15 in x 18 in |
Opening WxH | 11 1/4 in x 70 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 15 in, Handle Type Projecting Lift, Includes Hanging Rod Yes, Locker Finish Matte, Locker Material High Density Polyethylene, Opening Depth 17 1/8 in, Opening Height 70 in, Opening Width 11 1/4 in, Door Material Thickness 0.5 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Assembled Janitorial Cabinet, 36x18x72, Gray (269903GY)
- EKENA MILLWORK 2 1/2"W x 18"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X18FWPBL)
- PLANO Adjustable Compartment Box with 5 to 21 compartments, Plastic, 2 13/16 in H x 9.13 in W (2378000)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Marine Blue (U3258-1A-MB)
- GLOBAL INDUSTRIAL Capital 6-Tier 18 Door Locker, 36inW x 15inD x 78inH, Tan, Assembled (292819)
- GLOBAL INDUSTRIAL 3 Tier Locker, 12 X 15 X 24, 9 Door, Ready To Assemble, Blue (238231BL)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3286-1A-PT)
- LYON Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dove Gray (DD52423I)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-AMG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (UEL3288-3A-PT)
- Bradley Wardrobe Lockers