Shop All Wardrobe Lockers
Bradley
Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Openings, Deep Blue
Mfr # LK1218722HV-203
Zoro # G9901087
product price: $554.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (2) Tier
- Overall Width 12 in
- Overall Depth 18 in
- Overall Height 72 in
- Opening Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK1218722HV-203
- Zoro # G9901087
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 8 1/4 in |
Opening Depth | 17 1/8 in |
Opening Height | 34 1/2 in |
Overall WxD | 12 in x 18 in |
Opening WxDxH | 8 1/4 in x 17 1/8 in x 34 1/2 in |
Opening WxH | 8 1/4 in x 34 1/2 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 17 1/8 in, Opening Height 34 1/2 in, Opening Width 8 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD2470 BLACK)
- AKRO-MILS Red Plastic Lid (35231RED)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Ivory (1239-102IV)
- LITTLE GIANT Mobile Pallet Stand, 40"x48", Fixed Height, Load Retainer (PDF-40-6PH2FLLR)
- BRADLEY Wardrobe Locker, 12 in W, 15 in D, 60 in H, (1) Tier, (1) Wide, Deep Blue (LK1215601HV-203)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Sand (CMS-242172-1SD)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 84 in H, (1) Wide, (3) Openings, Dark Gray (URB1288-3ASB-HG)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x72, 1 Door, Unassembled, Tan (652066TN)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Gray (STK-121860-1 MED GR)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (3) Tier, (3) Wide, Black (U3282-3ME)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Light Gray (25064)
- Bradley Wardrobe Lockers