Shop All Wardrobe Lockers
Bradley
Wardrobe Locker, 12 in W, 18 in D, 60 in H, (1) Wide, (3) Openings, Beige
Mfr # LK1218603HV-202
Zoro # G9900807
product price: $510.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$510.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (3) Tier
- Overall Width 12 in
- Overall Depth 18 in
- Overall Height 60 in
- Opening Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK1218603HV-202
- Zoro # G9900807
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 18 in |
Overall Height | 60 in |
Opening Width | 8 1/4 in |
Opening Depth | 17 1/8 in |
Opening Height | 18 5/8 in |
Opening WxH | 8 1/4 in x 18 5/8 in |
Opening WxDxH | 8 1/4 in x 17 1/8 in x 18 5/8 in |
Overall WxD | 12 in x 18 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 60 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 3, Opening Depth 17 1/8 in, Opening Height 18 5/8 in, Opening Width 8 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- CRESCENT JOBOX 4-1/2" Deep Replacement Drawer for Rolling Work Bench Models 677 & 678 (610990)
- HUSKY RACK & WIRE Offset Mounting Clip, 4 x 1 in., Yellow (RC0400)
- WILTON Inner Ring (1010810)
- BRADLEY Wardrobe Locker, 12 in W, 15 in D, 60 in H, (1) Tier, (1) Wide, Deep Blue (LK1215601HV-203)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2PT)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Cherry (27368CHE)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 6 Door Unassembled, Gray (652047GY)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Tan (USV1228-3A-PT)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 66" H, (3) Wide, (6) Openings, Blue (62352BL-U)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Sand (STS-242472-ASD)
- Bradley Wardrobe Lockers