Shop All Wardrobe Lockers
Bradley
Wardrobe Locker, 12 in W, 18 in D, 60 in H, (1) Tier, (1) Wide, Beige
Mfr # LK1218601HV-202
Zoro # G9901281
product price: $484.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$484.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 12 in
- Overall Depth 18 in
- Overall Height 60 in
- Opening Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK1218601HV-202
- Zoro # G9901281
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 18 in |
Overall Height | 60 in |
Opening Width | 8 1/4 in |
Opening Depth | 17 1/8 in |
Opening Height | 58 in |
Overall WxD | 12 in x 18 in |
Opening WxDxH | 8 1/4 in x 17 1/8 in x 58 in |
Opening WxH | 8 1/4 in x 58 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 60 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Hanging Rod Yes, Locker Finish Matte, Locker Material High Density Polyethylene, Opening Depth 17 1/8 in, Opening Height 58 in, Opening Width 8 1/4 in, Door Material Thickness 0.5 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO 2'x7' Black Portable Grid Panel, Pack Of 3 (B2X7)
- DURHAM MFG CO. Durham Steel Parts Drawer Cabinet Divider, 12PK (036-95)
- AMERICAN HAWK INDUSTRIAL Automotive Transmission Table with Drain Tray, 5 ft Steel (DBT500)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- BRADLEY Wardrobe Locker, 12 in W, 15 in D, 60 in H, (1) Tier, (1) Wide, Deep Blue (LK1215601HV-203)
- GLOBAL INDUSTRIAL 3 Tier Locker, 12x15x24, 3 Door, Unassembled, Gray (238230GY)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (6) Openings, Gray (52365GY-U)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72, 1 Door, Unassembled, Gray (652070GY)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx15Dx36H, Gray, Assembled (968267GY)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Gray (CMS-242172-1MG)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3588-2A-PT)
- Bradley Wardrobe Lockers