Shop All Wardrobe Lockers
Bradley
Wardrobe Locker, 12 in W, 15 in D, 72 in H, (1) Wide, (3) Openings, Gray
Mfr # LK1215723HV-200
Zoro # G9900825
product price: $560.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (3) Tier
- Overall Width 12 in
- Overall Depth 15 in
- Overall Height 72 in
- Opening Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK1215723HV-200
- Zoro # G9900825
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 15 in |
Overall Height | 72 in |
Opening Width | 8 1/4 in |
Opening Depth | 14 1/8 in |
Opening Height | 22 5/8 in |
Overall WxD | 12 in x 15 in |
Opening WxH | 8 1/4 in x 22 5/8 in |
Opening WxDxH | 8 1/4 in x 14 1/8 in x 22 5/8 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 72 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 3, Opening Depth 14 1/8 in, Opening Height 22 5/8 in, Opening Width 8 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Red (30292RED)
- MORSE Drum Lifter, 1000 lb. Load Capacity (86)
- BARSKA Depository Safe, with (2) Deadbolt Lock, Digital Keypad 41.75 lb, 0.84 cu ft, Steel (AX11932)
- YARD TUFF Drum Plug Syle Aerator 36" (DE-36)
- BRADLEY Wardrobe Locker, 12 in W, 15 in D, 60 in H, (1) Tier, (1) Wide, Deep Blue (LK1215601HV-203)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Cherry (22368CHE)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Tan (U1226-1A-PT)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1A-HG)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Gray (32368GRY)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 6 Door Ready To Assemble, Blue (254124BL)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (3) Tier, (3) Wide, Black (U3282-3ME)
- Bradley Wardrobe Lockers