Shop All Eyewash Stations
Bradley
Wall Mounted Eyewash Station Stainless Steel
Mfr # S19224DCFW
Zoro # G3441137
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 5/8 in
- Width 15 1/2 in
- Color Yellow
- Mounting Wall
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19224DCFW
- Zoro # G3441137
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 14 5/8 in |
Width | 15 1/2 in |
Bowl Dia. | 13 in |
Depth | 13 1/4 in |
Fitting Size | 1/2 in NPT Female |
Head Dia. | 1.5 in |
Spray Head Diameter | 1 1/2 in |
Bowl Diameter | 13 in |
Mount Hole Diameter | 1/2 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free Yes, Bowl Style Covered, Color Yellow, Coverage Eyes and Face, Depth 13 1/4 in, Height 14 5/8 in, Width 15 1/2 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Dust Cover, Identification Sign, Inspection Tag, Includes Foot Pedal Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Series Halo, Mount Type Wall
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, 0.5", Black On Clear (45010)
- SAFETYPOSTER.COM Safety Poster, Protect Your Hands, ENG (SW0015)
- BRADY Label, 2 in W, Outdoor, Blue (M7C-2000-595-BL)
- MASTER LOCK Plug Lockout, Red, 5/16 In.D (S2005)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19-210FW)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214DC)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224T)
- BRADLEY Self Contained Eyewash 5 gal. (S19-672)
- BRADLEY Halo Laboratory Eyewash (S19274C)
- BRADLEY Portable Drench Hose & Eye Wash ext. dia. 12.25" x 24.38" H (PLS1617)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV55)
- Bradley Eyewash Stations and Shower Equipment