Shop All Eyewash Stations
Bradley
Wall Mounted Eyewash Station Stainless Steel
Mfr # S19224B
Zoro # G2726421
original price:
$383.58
15% off
new price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 5/8 in
- Width 15 7/8 in
- Color Yellow
- Mounting Wall
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19224B
- Zoro # G2726421
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 14 5/8 in |
Width | 15 7/8 in |
Bowl Dia. | 13 in |
Head Dia. | 1.5 in |
Fitting Size | 1/2 in NPT Female |
Depth | 19 11/16 in |
Outlet Pipe Size | 1 1/4 in |
Spray Head Diameter | 1 1/2 in |
Inlet Pipe Size | 1/2 in |
Bowl Diameter | 13 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free Yes, Bowl Style Uncovered, Color Yellow, Coverage Eyes, Depth 19 11/16 in, Height 14 5/8 in, Width 15 7/8 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Foot Pedal Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Series Halo, Mount Type Wall
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV47)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SW111)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224T)
- BRADLEY Portable Eyewash with Drench Hose, 10 gal. (S19-690)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214PDC)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274C)
- BRADLEY Faucet Mounted Eyewash Station No Bowl (S19-200B)
- BRADLEY Pedestal Mounted Eyewash Plastic (S19214EW)
- HONEYWELL Wall Mount Eyewash Stations (32-000460-0000)
- Bradley Eyewash Stations and Shower Equipment