Shop All Eyewash Stations
Bradley
Wall Mounted Eyewash Station Plastic
Mfr # S19224PDCFW
Zoro # G3002063
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 5/8 in
- Width 15 1/2 in
- Color Silver
- Mounting Wall
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19224PDCFW
- Zoro # G3002063
- UPC # 084241014637
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 14 5/8 in |
Width | 15 1/2 in |
Bowl Dia. | 13 in |
Fitting Size | 1/2 in NPT Female |
Depth | 13 1/4 in |
Head Dia. | 1.5 in |
Bowl Diameter | 13 in |
Mount Hole Diameter | 1/2 in |
Inlet Pipe Size | 1/2 in |
Spray Head Diameter | 1 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free Yes, Bowl Style Covered, Color Silver, Coverage Eyes and Face, Depth 13 1/4 in, Height 14 5/8 in, Width 15 1/2 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Dust Cover, Identification Sign, Inspection Tag, Includes Foot Pedal Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Series Halo, Mount Type Wall
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Concrete Base w/U-Channel Post, 250 lb (373-00888)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102611729NBB)
- MASTER LOCK Lockout Padlock, KA, Teal, 1-3/4"H (410KATEAL)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224DC)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214FW)
- BRADLEY Portable Drench Hose & Eye Wash ext. dia. 12.25" x 24.38" H (PLS1617)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214PDC)
- BRADLEY Self Contained Eyewash 15 gal. (S19-788)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274C)
- GUARDIAN EQUIPMENT Guardian Equipment Emergency Eye Wash Pedestal Mounted - Stainless Steel Bowl, G1825 (G1825)
- Bradley Eyewash Stations