Shop All Eyewash Stations
Bradley
Wall Mounted Eyewash Station Plastic
Mfr # S19-220
Zoro # G1999252
product price: $275.80
/ea
Free Shipping & Returns
$275.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 5/8 in
- Width 15 1/2 in
- Color Yellow
- Mounting Wall
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-220
- Zoro # G1999252
- Country of Origin Multiple
- Category Eyewash Stations
Dimensions
Height | 14 5/8 in |
Width | 15 1/2 in |
Bowl Dia. | 10 in |
Depth | 13 1/4 in |
Fitting Size | 1/2 in NPT Female |
Head Dia. | 1.5 in |
Bowl Diameter | 10 in |
Inlet Pipe Size | 1/2 in |
Mount Hole Diameter | 1/2 in |
Spray Head Diameter | 1 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Yellow, Coverage Eyes, Depth 13 1/4 in, Height 14 5/8 in, Width 15 1/2 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series Halo, Mount Type Wall, ADA Compliant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, Small, REG (105702-TANSREG)
- BRADY Label, 1 in W, Silver (M6-20-435)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1245-NA_14x10 (U7-1245-NA_14x10)
- BRADY Banding Tape, Yellow, 2 In. W, 55260 (55260)
- BRADLEY Portable Eyewash with Drench Hose, 10 gal. (S19-690)
- BRADLEY Faucet Mounted Eyewash Station No Bowl (S19-200B)
- BRADLEY Pedestal Mounted Eyewash Plastic (S19214EW)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214FW)
- BRADLEY Bradley OnSite Portable GravityFed Eyewash S19921 (S19-921)
- BRADLEY Wall Mounted Eye/Face Wash Plastic (S19224FW)
- HONEYWELL SAFETY PRODUCTS Pure Flow 1000 Eyewash Station Only, 15-minute, English (32-001000-0000)
- Bradley Eyewash Stations