Shop All Showerheads and Tub Faucets
Bradley
Wall Mounted, Chrome
Mfr # S99-114
Zoro # G8678126
product price: $1,206.99
/ea
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Security Pin Screws
- Features Adjustable Showerhead for a 25 Degrees to 30 Degrees Spray Angle, Mounted to the Shower Panel
- Flow Rate 2.0 gpm
- ADA Compliant No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S99-114
- Zoro # G8678126
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 24 in |
Width | 10 1/2 in |
Depth | 4 1/2 in |
Height (In.) | 12" |
Width (In.) | 12" |
Manufacturers Warranty Length | 1 yr |
Overall Width | 10 1/2 in |
Connection Size | 1/2 in |
Overall Height | 44 in |
Fixed Showerhead Width | 10 1/2 in |
Overall Depth | 4 1/2 in |
Description
Individual Wall Shower Panel With Ligature Resistant Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Handle Type Pushbutton, Chrome, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Width 10 1/2 in, Overall Depth 4 1/2 in, Overall Height 44 in, Overall Width 10 1/2 in, Bradley, S99 SafeCare Series, Shower Connection Type 1/2 in FNPT, Shower Faucet Body Material Brass, Shower Valve Type Thermostatic, Showerhead Function Single
Restrictions
- This item has been restricted from sale in the following states: CA, CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Mini Clamp, 21/32 In Min Dia, Black, PK10 (HC-G-10PK)
- MOEN Lift Rod Kit (123804BL)
- HYDROMAXX 3/4"x50Ft White Flexible PVC Pipe (WF034050)
- SMITH-COOPER MIP Premium Hose Bibb, NL 3/4" (4347003500)
- BRADLEY Plastic Showerhead, 10 In Dia (S24-195)
- BRADLEY Shower, ADA Pivoting Surface Mount (S23-1061)
- BRADLEY Wall Shower, Individual Pivoting, 2.5 GPM (S23-1060)
- BRADLEY Stainless Showerhead, 10 In Dia (S24-196)
- PROPLUS 3/4 MIP Bathcock W/ Diverter in Polished Chrome (114015)
- LIPPERT 24IN X 36IN BATHTUB; LEFT DRAIN - PARCHMENT (209372)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KS36320AL)
- Bradley Showerheads and Tub Faucets