Shop All Wash Fountain Repair Parts
Bradley
Volume Control Valve Repair Kit
Mfr # S45-198
Zoro # G3205833
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wash Fountains
- Includes Valve Core, O-Ring, Washer, Roll Pin, Bonnet
- Sub-Category Repair Kits
- Wash Fountain Part Type Volume Control Valve Repair Kit
- Wash Fountain Part Sub Category Wash Fountain Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S45-198
- Zoro # G3205833
- UPC # 084241019618
- Country of Origin Multiple
- Category Wash Fountain Repair Parts
Dimensions
Size | 2 1/2 in |
Details
Item | Volume Control Valve Repair Kit |
For Use With | Wash Fountains |
Includes | Valve Core, O-Ring, Washer, Roll Pin, Bonnet |
Sub-Category | Repair Kits |
Wash Fountain Part Type | Volume Control Valve Repair Kit |
Wash Fountain Part Sub Category | Wash Fountain Valves |
Compatible Mfr. Model Number | WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808 |
Material | Brass, Plastic |
Type | Repair Kit |
Description
Volume Control Valve Repair Kit, Compatible Mfr. Model Number WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, For Use With Wash Fountains, Brass, Plastic, Bradley, Size 2 1/2 in, Wash Fountain Valves, Volume Control Valve Repair Kit
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPLETON Dalton Round Toilet Seat; Honey Oak Finish (TE1901)
- PARKER 1/2" Compression SS Male 90 Degree Elbow (8-8 CBU-SS)
- CHICAGO FAUCET 4In Cover Plate Assembly With Mounting (3500-001KJKCP)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 3/8" x 1/4" Male NPT (PC3/8-N2)
- BRADLEY Stop-Strainer and Check Valve (S60-003)
- BRADLEY Solenoid Service Valve Thru Body (S07-068AS)
- BRADLEY Sprayhead Assembly (S05-054B)
- BRADLEY Solenoid Service Valve Closed Body (S07-067S)
- BRADLEY Repair Kit for S60-003 (S45-050)
- BRADLEY Foot Lever Pivot Pin (152-026)
- BRADLEY Air Valve Assembly (S45-2032)
- Bradley Wash Fountain Repair Parts