Shop All Drench Showers
Bradley
Vertical Drench Shower
Mfr # S19-130SS
Zoro # G1248506
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Stainless Steel
- Installation Type Plumbed
- Shower Spray Head Material Stainless Steel
- Includes Identification Sign, Inspection Tag
- Standards ANSI Z358.1, IAPMO OCEANA to AS4775 and AS/NZS 4020, UL Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-130SS
- Zoro # G1248506
- Country of Origin Multiple
- Category Drench Showers
Dimensions
Spray Head Diameter | 1 1/2 in |
Inlet Pipe Size | 1 in |
Details
Item | Plumbed Shower |
Pipe Material | Stainless Steel |
Installation Type | Plumbed |
Shower Spray Head Material | Stainless Steel |
Includes | Identification Sign, Inspection Tag |
Standards | ANSI Z358.1, IAPMO OCEANA to AS4775 and AS/NZS 4020, UL Classified |
Color | Yellow |
Includes Drench Hose | No |
Mount Type | Ceiling |
Activation | Pull Rod |
ANSI Compliance | Primary |
Inlet Pipe Gender | Male |
Mounting Style | Standard |
Valve Material | Stainless Steel |
Barrier Free | No |
Includes Showerhead Shroud | No |
Minimum Flow Rate | 20 gpm |
Inlet Pipe Thread Type | NPT |
Hazardous Location Rating | Not Rated |
Environment | General Purpose |
Shower Handle Material | Stainless Steel |
Description
Plumbed Shower, Barrier Free No, Color Yellow, Hazardous Location Rating Not Rated, Includes Identification Sign, Inspection Tag, Includes Showerhead Shroud No, Inlet Pipe Gender Male, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Spray Head Material Stainless Steel, Includes Drench Hose No, Environment General Purpose, Mount Type Ceiling, Mounting Style Standard, Activation Pull Rod, ANSI Compliance Primary, Handle Length 25 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Inhalation Valve, 10 PK, NIOSH Approved (10097888)
- CONDOR Knee Support, Open Patella, Size XL (3TCJ8)
- LYLE Danger Sign, 10x7 In., English, U1-1083-RD_7X10 (U1-1083-RD_7X10)
- BROTHER INTERNATIONAL 1''Black on Matte Silver (TZES951)
- BRADLEY Safety Shower, Ceiling Mount (S19-130)
- BRADLEY Safety Shower, Wall Mount (S19-120A)
- BRADLEY Safety Shower, Ceiling Mount, Head Dia.: 10.75 in (S19-130A)
- BRADLEY Safety Shower, Floor Mount (S19-110)
- BRADLEY Emergency Shower, Horizontal, 20 gpm (S19-120)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- Bradley Eyewash Stations and Shower Equipment