Shop All Washroom Accessories
Bradley
Utility Shelf, Satin, 3-1/4x18x5In
Mfr # 755-018000-GR
Zoro # G8897244
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3-1/4"
- Color Silver
- Number of Shelves 1
- Finish Satin
- Overall Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 755-018000-GR
- Zoro # G8897244
- UPC # 084241005673
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Overall Height | 3-1/4" |
Overall Length | 18" |
Overall Depth | 5" |
Overall Width | 18 in |
Overall Dimensions - H x W x D | 3 1/4 in x 18 in x 5 in |
Details
Item | Utility Shelf |
Color | Silver |
Number of Shelves | 1 |
Finish | Satin |
Material | Stainless Steel |
Includes | Mounting screws |
Mounting Type | Exposed Mount |
Weight Capacity | 5 lb |
ADA Compliant | Yes |
Product Type | Bathroom Shelf |
Center to Center Hole Distance | 18 in |
Includes Mounting Hardware | Yes |
Description
Utility Shelf, Product Type Utility Shelf, Mounting Type Exposed, Overall Height 3 1/4 in, Overall Width 18 in, Overall Depth 5 in, Material Stainless Steel, Finish Satin, Weight Capacity 5 lb, Center to Center Hole Distance 18 in, ADA Compliant Yes, Includes Mounting Hardware Yes, Color Silver, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS10012)
- PERFECT PUTTY Sink Strainer, 4-1/2" L, 1-3/4" Pipe dia. (59-3130)
- RINNAI 39" Condensing Vent Extension Piece, 3x5 Concentric (224080PP)
- LEGEND VALVE 4 PORT SS MANIFOLD /W PURGE (8330P-10-4)
- BRADLEY Shelf, 5 X 12, Stainless (755-012000)
- BRADLEY Hat & Coat Rack, SS, Surface Mount (9946-000000)
- BRADLEY Shelf, 6-1/4 X 18In. (9094-180000)
- BRADLEY Wastebasket, Rectangular, 6-1/2 gal, Silver (357-000000)
- BRADLEY Shelf, SS, Surface Mount, 24W x 5D (755-024000)
- BRADLEY Retractable clothesline, Polished SS (947-000000)
- TATARA GROUP Tatara Group FA9H Fantasy Collection Boutique Tissue -pack of 3 (FA9H)
- Bradley Washroom Accessories