Shop All Wash Fountain Repair Parts
Bradley
Unplated Tail Piece
Mfr # 129-007
Zoro # G1952885
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number S93-535, S93-570, S93-595, S93-596, S93-597, S93-602
- For Use With Wash Fountains
- Sub-Category Gaskets, Hardware and O-Rings
- Size 1/2 in
- Wash Fountain Part Sub Category Wash Fountain Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 129-007
- Zoro # G1952885
- UPC # 094703263916
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 1/2 in |
Details
For Use With Mfr. Model Number | S93-535, S93-570, S93-595, S93-596, S93-597, S93-602 |
For Use With | Wash Fountains |
Sub-Category | Gaskets, Hardware and O-Rings |
Item | Unplated Tail Piece |
Wash Fountain Part Sub Category | Wash Fountain Hardware |
Material | Brass |
Compatible Mfr. Model Number | WF2503, WF2504, WF2505, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808 |
Wash Fountain Part Type | Tail Piece |
Description
Unplated Tail Piece, Compatible Mfr. Model Number WF2503, WF2504, WF2505, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, For Use With Wash Fountains, Brass, Bradley, Size 1/2 in, Wash Fountain Hardware, Tail Piece
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3108 04 11)
- DANCO Faucet Stem 2H-1H/C Ppfister (15625E)
- SMITH-COOPER Reducing Tee, 1-1/4"x1", 125, Brz Nl (4385005960)
- ALLPOINTS Strainer, Floor Sink, Dome (1171433)
- BRADLEY Support Tube Gasket (125-011)
- BRADLEY Vandal Proof Wrench- Spanner (130-141)
- BRADLEY Repair Kit for S60-003 (S45-050)
- BRADLEY Support Tube Gasket (125-008)
- BRADLEY Liquid Soap Valve Repair Kit (S09-007S)
- BRADLEY Repair Kit for S01-038 (S45-197)
- BRADLEY Sensor Eyes 36" (251-019A)
- Bradley Wash Fountain Repair Parts