Shop All Bath Towel Bars and Hooks
Bradley
Towel Shelf 8 X 24In.
Mfr # 9105-240000
Zoro # G3265066
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Towel Shelf 8 X 24In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 9105-240000
- Zoro # G3265066
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Details
Item | Towel Shelf 8 X 24In. |
Accessory Type | Towel Shelf 8 X 24In. |
Description
Towel Shelf 8 X 24In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 3/4" Inlet 5 gpm Whole House Water Filter System (U25-S-S18)
- COLDER 1/4" Barb x Insert Coupler (PMCD230412)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 1/4" MNPT (ZUSA-TF-PTC-223)
- T&S BRASS Faucet, Deck Mount - 8" Center (-1120-LN)
- BRADLEY Robe Hook, Double, Polished Chrome (932-000000-GR)
- BRADLEY Bx-Dbl Robe Hook, Polished Ss (9125-000000)
- BRADLEY Towel Bar, 1In. Dia X 30In. (908-300000)
- BRADLEY Security Hook, 1 Hook, 1-5/16In D, Satin (SA31-000000)
- BRADLEY Bathroom Hook, 1 Hook, 2In D, Chrome Plated (931-000000-GR)
- BRADLEY Towel Bar, 1In. Dia X 24In. (908-240000)
- MOEN Danika Chrome 24" towel bar (BH2924CH)
- Bradley Bath Towel Bars and Hooks