Shop All Bath Towel Bars and Hooks
Bradley
Towel Hook, Satin SS, Surface Mt
Mfr # 9314-000000
Zoro # G3574560
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Overall Height 2 in
- Finish Satin
- Material Stainless Steel
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 9314-000000
- Zoro # G3574560
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2 in |
Overall Width | 2 in |
Overall Dimensions - H x W x D | 2 in x 2 in |
Base Width | 2 in |
Base Height | 2 in |
Details
Item | Bx-Towel Hook,Satin Ss |
Number of Hooks | 1 |
Finish | Satin |
Material | Stainless Steel |
Mounting Type | Surface Mounted |
Accessory Type | Bx-Towel Hook,Satin Ss |
Resistance Properties | Vandal Resistant |
Release Point | 5 lb |
Product Type | Towel Hook |
Includes Mounting Hardware | Yes |
Style Number - MERCH | Style 1 |
Mounting Style | Set Screw |
Description
Towel Hook, Finish Satin, Material Stainless Steel, Mounting Location Surface, Mounting Style Set Screw, Number of Hooks 1, Overall Height 2 in, Overall Width 2 in, Release Point 5 lb, Includes Mounting Hardware Yes, Base Height 2 in, Base Width 2 in, Product Type Towel Hook, Resistance Properties Vandal Resistant, Style Number - MERCH Style 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 5-1/2" CHROME NIPPLE NL (311-069CNL)
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Polyethylene Roof Drain Dome (1310D)
- ZORO SELECT 1" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNF17)
- KOHLER Prolific 44x18-1/4x11-1/16 Undermnt Sgl-Bwl Kitchen Sink W/ Acssrs (23652-NA)
- BRADLEY Towel Bar, Satin SS, Surface Mt (9054-180000)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-240000)
- BRADLEY Robe Hook, Double, Polished Chrome (932-000000-GR)
- BRADLEY Towel Bar, 1In. Dia X 30In. (908-300000)
- BRADLEY Towel Bar, 1In. Dia X 24In. (908-240000)
- BRADLEY Towel Bar, 3/4 Dia X 18 (926-180000)
- KOHLER Parallel 24" Towel Bar (23525-BN)
- Bradley Bath Towel Bars and Hooks