Shop All Paper Towel Dispensers
Bradley
Towel Dispenser, Surface
Mfr # 2441-110000-GR
Zoro # G1190668
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Dispenser Material Stainless Steel
- Automatic/Manual Manual
- Category Type Folded Paper Towel Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 2441-110000-GR
- Zoro # G1190668
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Towel Dispenser,Surface |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold |
Dispenser Material | Stainless Steel |
Automatic/Manual | Manual |
Category Type | Folded Paper Towel Dispenser |
Material | Stainless Steel |
Dispenser Mounting | Surface |
Description
Towel Dispenser,Surface
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 53" Drain Brush Handle, 1 1/4 in Dia, White, Fiberglass (6053DRN)
- MJM INTERNAITONAL Single Bag Hamper W/ Optional Foot Pedal, Standard Mesh - R.Blue (214-S-FP-SM-RB)
- BRONCO 32 gal Round Trash Can, Yellow (84103204)
- WARSAW CHEMICAL Delimer NF, Nonfoaming All Purpose Delimer, 1-Gallon, 4PK (21510-0000004)
- BRADLEY Semi-Recessed Towel/Waste Unit (2037-100000)
- BRADLEY Stailess Steel Paper Towel Dispenser (250-150000)
- BRADLEY Stainless Steel Recessed Towel Dispenser (2442-000000)
- BRADLEY Bx-Towel Dispenser, Recessed (2441-000000-GR)
- BRADLEY Towel Dispenser, Surface (250-330000)
- BRADLEY Towel/Waste, 2 Gal, Recessed (2291-000000)
- VINTIQUEWISE Decorative Wood Paper Towel Holder with Stand for Kitchen, Dining Room, and Office (QI004389)
- Bradley Paper Towel Dispensers