Shop All Paper Towel Dispensers
Bradley
Towel Dispenser Semi-Reces
Mfr # 2441-100000
Zoro # G1190589
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Dispenser Material Stainless Steel
- Automatic/Manual Manual
- Category Type Folded Paper Towel Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 2441-100000
- Zoro # G1190589
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Towel Dispenser Semi-Reces |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold |
Dispenser Material | Stainless Steel |
Automatic/Manual | Manual |
Category Type | Folded Paper Towel Dispenser |
Material | Stainless Steel |
Description
Towel Dispenser Semi-Reces
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 60 gal Trash Bags, 38 in x 58 in, 0.75 mil, White, 100 PK (H7658EW)
- PACIFIC BLUE ULTRA 40.6 fl oz (1200 mL) Gentle Foam Soap Manual Dispenser Refills 4 PK (GPC43714)
- PETOSKEY PLASTICS Petoskey Plastics FG-P9934-41 Can Liner - 55 Gallon HD Black Trash Bags (FG-P9934-41)
- TOUGH GUY 24 in L Dust Mop, Cut-End, Green, Cotton/Polyester (3XGA7)
- BRADLEY Stainless Steel Towel Dispenser (2441-110000)
- BRADLEY Stainless Steel Towel Dispenser (252-000000)
- BRADLEY Recessed Box Towel/Waste Unit (2017-000000)
- BRADLEY Recessed Box Towel/Waste Unit (2297-000000)
- BRADLEY Semi-Recessed Towel/Waste Unit (2037-100000)
- BRADLEY Towel/Waste, 2 Gal, Recessed (2291-000000)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Manual Hard Roll Towel Dispenser (46254), White, 12.63" x 16.13" x 10.2" (Qty 1) (46254)
- Bradley Paper Towel Dispensers