Shop All Bath Towel Bars and Hooks
Bradley
Towel Bar, Polished SS, Surface Mt
Mfr # 9066-180000
Zoro # G1110378
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bx-Towel Bar,3/4In. Dia X 18In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 9066-180000
- Zoro # G1110378
- Country of Origin Multiple
- Category Bath Towel Bars and Hooks
Details
Item | Bx-Towel Bar,3/4In. Dia X 18In. |
Accessory Type | Bx-Towel Bar,3/4In. Dia X 18In. |
Description
Bx-Towel Bar,3/4In. Dia X 18In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-451 CHECK VALVE (105-203)
- NORTEC SP VLVDRAIN 93GRAY 24VCOILREPL (1456000)
- LEGEND VALVE 1/2" x 2" 316 SS NIPPLE (316-062)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (461-015X)
- BRADLEY Bx-Hook And Bumper, Chrome Pl (915-000000-GR)
- BRADLEY Security Hook, 1 Hook, 1-5/16In D, Satin (SA31-000000)
- BRADLEY Stainless Steel, Bathroom Hook, Satin (917-000000)
- BRADLEY Bathroom Hook, 1 Hook, 2In D, Chrome Plated (931-000000-GR)
- BRADLEY Towel Bar, 3/4 Dia X 18 (926-180000)
- BRADLEY Bathroom Hook, Surface Mount, 2 in H, 2 in W, 2 in D, 1 Hook, Stainless Steel, Satin Finish (9114-000000)
- KINGSTON BRASS BAR1111BB Water Onyx 24" X 5/8" OD Towel Bar Only, Brushed Brass (BAR1111BB)
- Bradley Bath Towel Bars and Hooks