Shop All Bath Towel Bars and Hooks
Bradley
Towel Bar, Polished Chrome, Surface
Mfr # 927-240000
Zoro # G3264600
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Material Zinc
- Overall Depth 2 1/4 in
- Overall Height 2 in
- Includes Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 927-240000
- Zoro # G3264600
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Depth | 2 1/4 in |
Overall Height | 2 in |
Overall Width | 24 in |
Bar Diameter | 3/4 in |
Bar Width | 24 in |
Overall Dimensions - H x W x D | 2 in x 24 in x 2 1/4 in |
Details
Item | Towel Bar |
Finish | Chrome Plated |
Material | Zinc |
Includes | Mounting Screws |
Accessory Type | Bx-Towel Bar,3/4 Square X 24 |
Weight Capacity | 5 lb |
Center to Center Hole Distance | 2 in |
Projection | 3 in |
Bar Material | Zinc |
Product Type | Tower Holder and Hardware |
ADA Compliant | Yes |
Number of Bars | 1 |
Includes Mounting Hardware | Yes |
Basic Material | Zinc |
Description
Towel Bar, ADA Compliant Yes, Bar Material Zinc, Bar Width 24 in, Center to Center Hole Distance 2 in, Finish Chrome Plated, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 1/4 in, Overall Height 2 in, Overall Width 24 in, Weight Capacity 5 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Includes Mounting Screws, Projection 3 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Galvanized Coupling (1MPH4)
- TOTO Rp Wall Hung, D-Shape, Bowl Cotton, 1.28/0.9 gpf, DynaMax; Tornado Flush, Wall Mount, D-Shaped (CT447CFG#01)
- KOHLER Inlet Hose (1150358)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208)
- BRADLEY Robe Hook, Double, Polished Chrome (932-000000-GR)
- BRADLEY Bx-Dbl Robe Hook, Polished Ss (9125-000000)
- BRADLEY Bathroom Hook, 1 Hook, 2In D, Chrome Plated (931-000000-GR)
- BRADLEY Towel Bar, 1In. Dia X 24In. (908-240000)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-180000)
- BRADLEY Security Hook, 1 Hook, 2-1/4In D, Satin (SA36-000000-GR)
- KOHLER Artifacts 24" Double Towel Bar (72570-SN)
- Bradley Bath Towel Bars and Hooks