Shop All Bath Towel Bars and Hooks
Bradley
Towel Bar, Polished Chrome, Surface
Mfr # 927-180000
Zoro # G2783719
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Color Silver
- Collection 927
- Bar Length 18 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 927-180000
- Zoro # G2783719
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 2 in |
Overall Length | 18 in |
Overall Depth | 2 1/4 in |
Overall Width | 18 in |
Overall Dimensions - H x W x D | 2 in x 18 in x 2 1/4 in |
Bar Width | 18 in |
Bar Diameter | 3/4 in |
Details
Item | Towel Bar |
Finish | Chrome Plated |
Color | Silver |
Collection | 927 |
Material | Zinc |
Includes | Mounting Screws |
Product Type | Tower Holder and Hardware |
Center to Center Hole Distance | 2 in |
Basic Material | Zinc |
Projection | 3 in |
Includes Mounting Hardware | Yes |
Weight Capacity | 5 lb |
Number of Bars | 1 |
Bar Material | Zinc |
ADA Compliant | Yes |
Description
Towel Bar, ADA Compliant Yes, Bar Material Zinc, Bar Width 18 in, Center to Center Hole Distance 2 in, Finish Chrome Plated, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 2 1/4 in, Overall Height 2 in, Overall Width 18 in, Weight Capacity 5 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Color Silver, Includes Mounting Screws, Projection 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet Bolt Caps, In, Plastic, PR (Z5972-CAP)
- GENUINE JOE Disposable Urinal Floor Mat, PK6 (85160)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (468)
- APOLLO EXPANSIONPEX PEXA ADPTR 1""PEX X ""1MPT (EPXMA11)
- BRADLEY Robe Hook, Double, Satin SS (9124-000000)
- BRADLEY Bathroom Hook, Surface Mount, 2 in H, 2 in W, 2 in D, 1 Hook, Stainless Steel, Satin Finish (9114-000000)
- BRADLEY Bx-Hook And Bumper, Chrome Pl (915-000000-GR)
- BRADLEY Security Hook, 1 Hook, 2-1/4In D, Satin (SA36-000000-GR)
- BRADLEY Towel Bar, 1In. Dia X 30In. (908-300000)
- BRADLEY Towel Bar, 3/4 Dia X 18 (926-180000)
- KOHLER Kumin Towel Ring (97898-BN)
- Bradley Bath Towel Bars and Hooks