Shop All Bath Towel Bars and Hooks
Bradley
Towel Bar, 3/4In. Dia X 30In.
Mfr # 9065-300000
Zoro # G3264899
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Towel Bar,3/4In. Dia X 30In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 9065-300000
- Zoro # G3264899
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Towel Bar,3/4In. Dia X 30In. |
Accessory Type | Towel Bar,3/4In. Dia X 30In. |
Description
Towel Bar,3/4In. Dia X 30In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE 1/2 In. FIP Quartermaster Brass Cast Iron Sillcock (108-053HN)
- EVERFLOW 3/8" Flare x 1/2" FIP Reducing 90° Elbow Pipe Fitting; Brass (F50R-3812)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-136)
- DANCO Washer Cone Type C (38803B)
- BRADLEY Towel Bar, Satin SS, Surface Mt (9054-180000)
- BRADLEY Stainless Steel, Bathroom Hook, Satin (917-000000)
- BRADLEY Bx-Hook And Bumper, Chrome Pl (915-000000-GR)
- BRADLEY Security Hook, 1 Hook, 2-1/4In D, Satin (SA36-000000-GR)
- BRADLEY Bathroom Hook, Surface Mount, 2 in H, 2 in W, 2 in D, 1 Hook, Stainless Steel, Satin Finish (9114-000000)
- BRADLEY Bx-Dbl Robe Hook, Polished Ss (9125-000000)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-240000)
- Bradley Bath Towel Bars and Hooks