Shop All Bath Towel Bars and Hooks
Bradley
Towel Bar, 1In. Dia X 30In.
Mfr # 908-300000
Zoro # G3265075
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Towel Bar,1In. Dia X 30In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 908-300000
- Zoro # G3265075
- Country of Origin Multiple
- Category Bath Towel Bars and Hooks
Details
Item | Towel Bar,1In. Dia X 30In. |
Accessory Type | Towel Bar,1In. Dia X 30In. |
Description
Towel Bar,1In. Dia X 30In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-6-8)
- B & K TEE PEX 1/2X1/2X3/4"" 2PK (UP408A5)
- ZORO SELECT PVC 90 Degree Elbow, Socket x Socket, 2 in Pipe Size (406020BC)
- ZORO SELECT PVC Union, Socket x Socket, 3/4 in Pipe Size (897-375-007)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-180000)
- BRADLEY Robe Hook, Double, Polished Chrome (932-000000-GR)
- BRADLEY Towel Bar, Satin SS, Surface Mt (9054-180000)
- BRADLEY Bx-Dbl Robe Hook, Polished Ss (9125-000000)
- BRADLEY Bathroom Hook, Surface Mount, 2 in H, 2 in W, 2 in D, 1 Hook, Stainless Steel, Satin Finish (9114-000000)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-240000)
- MOEN Ashville Towel Ring Mediterranean Bronze (DN7986BRB)
- Bradley Bath Towel Bars and Hooks