Shop All Bath Towel Bars and Hooks
Bradley
Towel Bar, 1In. Dia X 18In.
Mfr # 908-180000
Zoro # G3264996
product price: $35.19
/ea
$35.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Stainless Steel
- Overall Depth 3 1/4 in
- Includes Mounting Screws
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 908-180000
- Zoro # G3264996
- Country of Origin Multiple
- Category Bath Towel Bars and Hooks
Dimensions
Overall Depth | 3 1/4 in |
Overall Width | 18 in |
Overall Height | 2 in |
Overall Dimensions - H x W x D | 2 in x 18 in x 3 1/4 in |
Bar Width | 18 in |
Bar Diameter | 1 in |
Details
Item | Towel Bar,1In. Dia X 18In. |
Finish | Satin Nickel |
Material | Stainless Steel |
Includes | Mounting Screws |
Accessory Type | Towel Bar,1In. Dia X 18In. |
Projection | 3 1/4 in |
Weight Capacity | 5 lb |
Center to Center Hole Distance | 2 in |
Basic Material | Stainless Steel |
Bar Material | Stainless Steel |
Product Type | Tower Holder and Hardware |
ADA Compliant | Yes |
Number of Bars | 1 |
Includes Mounting Hardware | Yes |
Description
Towel Bar,1In. Dia X 18In., ADA Compliant Yes, Bar Material Stainless Steel, Bar Width 18 in, Center to Center Hole Distance 2 in, Finish Satin Nickel, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/4 in, Overall Height 2 in, Overall Width 18 in, Weight Capacity 5 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 1 in, Includes Mounting Screws, Projection 3 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/125)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-06-08-SS)
- AMERICAN STANDARD Flush Valve, Cadet 3, White (738921-100.0070A)
- KOHLER Alteo Shower Trim With Push-Button Di (T45108-4-2BZ)
- BRADLEY Security Hook, 1 Hook, 1-5/16In D, Satin (SA31-000000)
- BRADLEY Stainless Steel, Bathroom Hook, Satin (917-000000)
- BRADLEY Towel Hook, Satin SS, Surface Mt (9314-000000)
- BRADLEY Towel Bar, 1In. Dia X 24In. (908-240000)
- BRADLEY Bathroom Hook, 1 Hook, 2In D, Chrome Plated (931-000000-GR)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-240000)
- KOHLER Devonshire Robe Hook (10555-BN)
- Bradley Bath Towel Bars and Hooks