Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Dispenser
Mfr # 508-000000
Zoro # G1190345
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Depth 2 in
- Dispenser Width 7.5 in
- Dispenser Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 508-000000
- Zoro # G1190345
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2 in |
Dispenser Width | 7.5 in |
Dispenser Height | 3 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Toilet Tissue Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARPET PRO UPRIGHT - BELT - VACUUM - Fits Tornado 33561 (9.104)
- PACIFIC BLUE ULTRA Pacific Blue Ultra Paper Towels, Brown, 3 PK (GPC26496)
- ETTORE Scrubber Metal Handle Auto Squeegee, Blue (ETO59016)
- SCRUBBING BUBBLES 32 Oz. Daily Shower Cleaner (71241)
- BRADLEY Toilet Tissue Disp, Dual Roll (5126-520000)
- BRADLEY Toilet Tissue Disp, Recessed, Dual (5412-000000)
- BRADLEY Toilet Tissue Disp, Dual Roll (5124-520000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5084-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5071-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- KIMBERLY-CLARK PROFESSIONAL Coreless Twin Toilet Paper Dispenser HighCap 20x6x11 BLK (09608)
- Bradley Toilet Paper Dispensers & Holders