Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp W/Shelf
Mfr # 5263-520000
Zoro # G3225260
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Depth 3.13 in
- Dispenser Height 2.6 in
- Dispenser Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5263-520000
- Zoro # G3225260
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.13 in |
Dispenser Height | 2.6 in |
Dispenser Width | 4 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Toilet Tissue Disp W/Shelf
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Orange 16" Floor Squeegee (71407)
- TENNANT Squeegee, 2 1/4 in L, Red (9017760)
- CLOROX 32 oz. Urine Remover for Stains and Odors Spray (31036)
- TRIMACO Trimaco 10501 18 x 36 in. Tan Tack Cloth Pre-Finish Duster; Pack of 24 (215269)
- BRADLEY Toilet Tissue Disp with Shelf (5263-000000)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5106-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-500000)
- BRADLEY Toilet Tissue Disp, Surface, Single (505-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5234-000000)
- BRADLEY Toilet Tissue Disp, Recess (5102-000000)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602BG)
- Bradley Toilet Paper Dispensers & Holders